Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Spacer, Int/Ext Stud, M5-0.8 x 20, PK100
  • Zoro #: G0206276
  • Mfr #: M11398.050.0020
$48.44 ($0.48/unit)
  • Standoff Shape: Hex
  • System of Measurement: Metric
  • Body Length: 20 mm
See full product details
Orders over $75 ship free.

Fabory #M11398.050.0020 Specifications

  • Zoro #: G0206276
  • Mfr #: M11398.050.0020
Standoff Shape: Hex System of Measurement: Metric
Body Length: 20 mm Standoff Gender: Male - Female
Item: Standoff Package Quantity: 100
Temp. Range (F): -58 Degrees to 302 Degrees Type: Internal Thread and External Stud
Thread Size: M5-0.8mm Standoff Material: Steel
Thread Depth: 11 mm Screw Size: M5-0.8 x 20
Hex Width: 8 mm Finish: zinc plated
Thread Length: 10 mm Standoff Finish: Zinc-Plated
Overall Length: 30 mm Material: Steel
Cap Included: No Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Standoff, Standoff Shape Hex, Standoff Gender Male - Female, Standoff Material Steel, Standoff Finish Zinc-Plated, System of Measurement Metric, Hex Width 8mm, Body Length 20mm, Thread Size M5-0.8mm, Thread Length 10mm, Thread Depth 11mm, Overall Length 30mm, Cap Included No, Package Quantity 100

Reviews of Fabory #M11398.050.0020