Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spacer, Int/Ext Stud, M5-0.8 x 25, PK100

  • Zoro #: G0206267
  • Mfr #: M11398.050.0025
$52.27 ($0.52/unit)
  • Temp. Range (F): -58 Degrees to 302 Degrees
  • Thread Depth: 11 mm
  • Standoff Gender: Male - Female
See full product details
Orders over $75 ship free.

Fabory #M11398.050.0025 Specifications

  • Zoro #: G0206267
  • Mfr #: M11398.050.0025
Temp. Range (F): -58 Degrees to 302 Degrees Thread Depth: 11 mm
Standoff Gender: Male - Female Item: Standoff
Hex Width: 8 mm Standoff Material: Steel
System of Measurement: Metric Standoff Finish: Zinc-Plated
Standoff Shape: Hex Type: Internal Thread and External Stud
Thread Size: M5-0.8mm Body Length: 25 mm
Thread Length: 10 mm Overall Length: 35 mm
Material: Steel Cap Included: No
Finish: zinc plated Screw Size: M5-0.8 x 25
Package Quantity: 100 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Standoff, Standoff Shape Hex, Standoff Gender Male - Female, Standoff Material Steel, Standoff Finish Zinc-Plated, System of Measurement Metric, Hex Width 8mm, Body Length 25mm, Thread Size M5-0.8mm, Thread Length 10mm, Thread Depth 11mm, Overall Length 35mm, Cap Included No, Package Quantity 100

Reviews of Fabory #M11398.050.0025