Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Spacer, Int/Ext Stud, M5-0.8 x 30, PK100
  • Zoro #: G0206258
  • Mfr #: M11398.050.0030
$50.11 ($0.50/unit)
  • Type: Internal Thread and External Stud
  • Hex Width: 8 mm
  • Material: Steel
See full product details
Orders over $75 ship free.

Fabory #M11398.050.0030 Specifications

  • Zoro #: G0206258
  • Mfr #: M11398.050.0030
Type: Internal Thread and External Stud Hex Width: 8 mm
Material: Steel Standoff Material: Steel
System of Measurement: Metric Cap Included: No
Thread Depth: 11 mm Thread Length: 10 mm
Standoff Finish: Zinc-Plated Overall Length: 40 mm
Package Quantity: 100 Standoff Shape: Hex
Finish: zinc plated Body Length: 30 mm
Temp. Range (F): -58 Degrees to 302 Degrees Standoff Gender: Male - Female
Screw Size: M5-0.8 x 30 Item: Standoff
Thread Size: M5-0.8mm Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Standoff, Standoff Shape Hex, Standoff Gender Male - Female, Standoff Material Steel, Standoff Finish Zinc-Plated, System of Measurement Metric, Hex Width 8mm, Body Length 30mm, Thread Size M5-0.8mm, Thread Length 10mm, Thread Depth 11mm, Overall Length 40mm, Cap Included No, Package Quantity 100

Reviews of Fabory #M11398.050.0030