Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Spacer, 2X Int/Ext Stud, M5-0.8 x 50, PK100
  • Zoro #: G0206529
  • Mfr #: M11396.050.0050
$65.49 ($0.65/unit)
  • Standoff Gender: Female - Female
  • Item: Standoff
  • Thread Size: M5-0.8mm
See full product details
Orders over $75 ship free.

Fabory #M11396.050.0050 Specifications

  • Zoro #: G0206529
  • Mfr #: M11396.050.0050
Standoff Gender: Female - Female Item: Standoff
Thread Size: M5-0.8mm Material: Steel
Standoff Shape: Hex System of Measurement: Metric
Hex Width: 8mm Standoff Material: Steel
Screw Size: M5-0.8 x 50 Finish: zinc plated
Thread Depth: 11mm Overall Length: 50mm
Standoff Finish: Zinc-Plated Temp. Range (F): -58 Degrees to 302 Degrees
Package Quantity: 100 Type: 2X Internal Thread and External Stud
Cap Included: No Body Length: 50mm
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Standoff, Standoff Shape Hex, Standoff Gender Female - Female, Standoff Material Steel, Standoff Finish Zinc-Plated, System of Measurement Metric, Hex Width 8mm, Body Length 50mm, Thread Size M5-0.8mm, Thread Depth 11mm, Overall Length 50mm, Cap Included No, Package Quantity 100

Reviews of Fabory #M11396.050.0050