Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. Please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spacer, Int/Ext Stud, M2.5-0.45 x 10, PK100

  • Zoro #: G0206510
  • Mfr #: M11398.025.0010
$30.76 ($0.31/unit)
  • Temp. Range (F): -58 Degrees to 302 Degrees
  • Item: Standoff
  • Hex Width: 4 mm
See full product details
Orders over $75 ship free.

Fabory #M11398.025.0010 Specifications

  • Zoro #: G0206510
  • Mfr #: M11398.025.0010
Temp. Range (F): -58 Degrees to 302 Degrees Item: Standoff
Hex Width: 4 mm Screw Size: M2.5-0.45 x 10
Thread Depth: 3 mm Cap Included: No
Thread Length: 5 3/5 mm System of Measurement: Metric
Type: Internal Thread and External Stud Material: Steel
Body Length: 10 mm Standoff Material: Steel
Standoff Finish: Zinc-Plated Thread Size: M2.5-0.45mm
Standoff Shape: Hex Overall Length: 15 3/5 mm
Standoff Gender: Male - Female Package Quantity: 100
Finish: zinc plated Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Standoff, Standoff Shape Hex, Standoff Gender Male - Female, Standoff Material Steel, Standoff Finish Zinc-Plated, System of Measurement Metric, Hex Width 4mm, Body Length 10mm, Thread Size M2.5-0.45mm, Thread Length 5.6mm, Thread Depth 3mm, Overall Length 15.6mm, Cap Included No, Package Quantity 100

Reviews of Fabory #M11398.025.0010