Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Spacer, Int/Ext Stud, M2.5-0.45 x 25, PK100
  • Zoro #: G0206495
  • Mfr #: M11398.025.0025
$52.09 ($0.52/unit)
  • Body Length: 25mm
  • Package Quantity: 100
  • Finish: zinc plated
See full product details
Orders over $75 ship free.

Fabory #M11398.025.0025 Specifications

  • Zoro #: G0206495
  • Mfr #: M11398.025.0025
Body Length: 25mm Package Quantity: 100
Finish: zinc plated Standoff Finish: Zinc-Plated
Material: Steel Thread Length: 5.6mm
Overall Length: 30.6mm Type: Internal Thread and External Stud
Screw Size: M2.5-0.45 x 25 Thread Depth: 7mm
Standoff Material: Steel Thread Size: M2.5-0.45mm
Temp. Range (F): -58 Degrees to 302 Degrees Standoff Shape: Hex
Item: Standoff Standoff Gender: Male - Female
Cap Included: No Hex Width: 4mm
System of Measurement: Metric Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Standoff, Standoff Shape Hex, Standoff Gender Male - Female, Standoff Material Steel, Standoff Finish Zinc-Plated, System of Measurement Metric, Hex Width 4mm, Body Length 25mm, Thread Size M2.5-0.45mm, Thread Length 5.6mm, Thread Depth 7mm, Overall Length 30.6mm, Cap Included No, Package Quantity 100

Reviews of Fabory #M11398.025.0025