Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spacer, Int/Ext Stud, M3-0.5 x 15, PK100

  • Zoro #: G0206431
  • Mfr #: M11398.030.0015
$33.37 ($0.33/unit)
  • System of Measurement: Metric
  • Thread Length: 6 mm
  • Overall Length: 21 mm
See full product details
Orders over $75 ship free.

Fabory #M11398.030.0015 Specifications

  • Zoro #: G0206431
  • Mfr #: M11398.030.0015
System of Measurement: Metric Thread Length: 6 mm
Overall Length: 21 mm Standoff Shape: Hex
Standoff Material: Steel Screw Size: M3-0.5 x 15
Thread Size: M3-0.5mm Thread Depth: 7 mm
Standoff Gender: Male - Female Item: Standoff
Body Length: 15 mm Type: Internal Thread and External Stud
Temp. Range (F): -58 Degrees to 302 Degrees Material: Steel
Standoff Finish: Zinc-Plated Hex Width: 5 1/2 mm
Cap Included: No Package Quantity: 100
Finish: zinc plated Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Standoff, Standoff Shape Hex, Standoff Gender Male - Female, Standoff Material Steel, Standoff Finish Zinc-Plated, System of Measurement Metric, Hex Width 5.5mm, Body Length 15mm, Thread Size M3-0.5mm, Thread Length 6mm, Thread Depth 7mm, Overall Length 21mm, Cap Included No, Package Quantity 100

Reviews of Fabory #M11398.030.0015