Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spacer, Int/Ext Stud, M3-0.5 x 18, PK100

  • Zoro #: G0206425
  • Mfr #: M11398.030.0018
$37.29 ($0.37/unit)
  • Type: Internal Thread and External Stud
  • Standoff Material: Steel
  • Standoff Shape: Hex
See full product details
Orders over $75 ship free.

Fabory #M11398.030.0018 Specifications

  • Zoro #: G0206425
  • Mfr #: M11398.030.0018
Type: Internal Thread and External Stud Standoff Material: Steel
Standoff Shape: Hex Screw Size: M3-0.5 x 18
Standoff Finish: Zinc-Plated Hex Width: 5 1/2 mm
Body Length: 18 mm Overall Length: 24 mm
Cap Included: No Material: Steel
Temp. Range (F): -58 Degrees to 302 Degrees Thread Depth: 7 mm
Standoff Gender: Male - Female Thread Length: 6 mm
Item: Standoff Finish: zinc plated
System of Measurement: Metric Package Quantity: 100
Thread Size: M3-0.5mm Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Standoff, Standoff Shape Hex, Standoff Gender Male - Female, Standoff Material Steel, Standoff Finish Zinc-Plated, System of Measurement Metric, Hex Width 5.5mm, Body Length 18mm, Thread Size M3-0.5mm, Thread Length 6mm, Thread Depth 7mm, Overall Length 24mm, Cap Included No, Package Quantity 100

Reviews of Fabory #M11398.030.0018