Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Spacer, Int/Ext Stud, M3-0.5 x 20, PK100
  • Zoro #: G0206416
  • Mfr #: M11398.030.0020
$30.56 ($0.31/unit)
  • Thread Size: M3-0.5mm
  • Standoff Finish: Zinc-Plated
  • Hex Width: 5.5mm
See full product details
Orders over $75 ship free.

Fabory #M11398.030.0020 Specifications

  • Zoro #: G0206416
  • Mfr #: M11398.030.0020
Thread Size: M3-0.5mm Standoff Finish: Zinc-Plated
Hex Width: 5.5mm Standoff Shape: Hex
System of Measurement: Metric Temp. Range (F): -58 Degrees to 302 Degrees
Finish: zinc plated Screw Size: M3-0.5 x 20
Item: Standoff Material: Steel
Overall Length: 26mm Standoff Material: Steel
Cap Included: No Thread Depth: 7mm
Thread Length: 6mm Standoff Gender: Male - Female
Body Length: 20mm Type: Internal Thread and External Stud
Package Quantity: 100 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Standoff, Standoff Shape Hex, Standoff Gender Male - Female, Standoff Material Steel, Standoff Finish Zinc-Plated, System of Measurement Metric, Hex Width 5.5mm, Body Length 20mm, Thread Size M3-0.5mm, Thread Length 6mm, Thread Depth 7mm, Overall Length 26mm, Cap Included No, Package Quantity 100

Reviews of Fabory #M11398.030.0020