Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Spacer, Int/Ext Stud, M3-0.5 x 25, PK100
  • Zoro #: G0206407
  • Mfr #: M11398.030.0025
$34.30 ($0.34/unit)
  • Type: Internal Thread and External Stud
  • Screw Size: M3-0.5 x 25
  • Standoff Gender: Male - Female
See full product details
Orders over $75 ship free.

Fabory #M11398.030.0025 Specifications

  • Zoro #: G0206407
  • Mfr #: M11398.030.0025
Type: Internal Thread and External Stud Screw Size: M3-0.5 x 25
Standoff Gender: Male - Female System of Measurement: Metric
Temp. Range (F): -58 Degrees to 302 Degrees Finish: zinc plated
Thread Depth: 7mm Hex Width: 5.5mm
Item: Standoff Thread Length: 6mm
Standoff Material: Steel Thread Size: M3-0.5mm
Body Length: 25mm Standoff Finish: Zinc-Plated
Overall Length: 31mm Material: Steel
Cap Included: No Standoff Shape: Hex
Package Quantity: 100 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Standoff, Standoff Shape Hex, Standoff Gender Male - Female, Standoff Material Steel, Standoff Finish Zinc-Plated, System of Measurement Metric, Hex Width 5.5mm, Body Length 25mm, Thread Size M3-0.5mm, Thread Length 6mm, Thread Depth 7mm, Overall Length 31mm, Cap Included No, Package Quantity 100

Reviews of Fabory #M11398.030.0025