Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Spacer, Int/Ext Stud, M3-0.5 x 35, PK100
  • Zoro #: G0206398
  • Mfr #: M11398.030.0035
$41.01 ($0.41/unit)
  • Thread Depth: 7mm
  • Body Length: 35mm
  • Standoff Shape: Hex
See full product details
Orders over $75 ship free.

Fabory #M11398.030.0035 Specifications

  • Zoro #: G0206398
  • Mfr #: M11398.030.0035
Thread Depth: 7mm Body Length: 35mm
Standoff Shape: Hex Thread Length: 6mm
Item: Standoff Material: Steel
Thread Size: M3-0.5mm Standoff Finish: Zinc-Plated
Standoff Gender: Male - Female Type: Internal Thread and External Stud
System of Measurement: Metric Package Quantity: 100
Overall Length: 41mm Hex Width: 5.5mm
Screw Size: M3-0.5 x 35 Cap Included: No
Standoff Material: Steel Temp. Range (F): -58 Degrees to 302 Degrees
Finish: zinc plated Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex spacers are used to provide insulating space between computer circuit boards. Fabory Spacer include characteristics like: Material: Steel, Type: Internal Thread and External Stud.

Reviews of Fabory #M11398.030.0035