Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Spacer, Int/Ext Stud, M3-0.5 x 50, PK100
  • Zoro #: G0206389
  • Mfr #: M11398.030.0050
$45.01 ($0.45/unit)
  • Type: Internal Thread and External Stud
  • Standoff Shape: Hex
  • Standoff Gender: Male - Female
See full product details
Orders over $75 ship free.

Fabory #M11398.030.0050 Specifications

  • Zoro #: G0206389
  • Mfr #: M11398.030.0050
Type: Internal Thread and External Stud Standoff Shape: Hex
Standoff Gender: Male - Female Material: Steel
Temp. Range (F): -58 Degrees to 302 Degrees Package Quantity: 100
System of Measurement: Metric Thread Length: 6mm
Item: Standoff Finish: zinc plated
Screw Size: M3-0.5 x 50 Cap Included: No
Standoff Finish: Zinc-Plated Thread Size: M3-0.5mm
Hex Width: 5.5mm Standoff Material: Steel
Body Length: 50mm Overall Length: 56mm
Thread Depth: 7mm Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Choose hex spacers from either Fabory or Zoro Select. Take a look at the features for Fabory Spacer. Material: Steel, Type: Internal Thread and External Stud.

Reviews of Fabory #M11398.030.0050