#10-24 x 1-1/2" Round Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G0270234| Mfr #: U24210.019.0150

$6.45 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 1"
Meets/Exceeds: ASME B18.6.3
Head Height: 0.137"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0270234 Mfr #: U24210.019.0150
Thread Length: 1"Meets/Exceeds: ASME B18.6.3
Head Height: 0.137"Item: Machine Screw
Temp. Range (F): 0 - +375Driver Size: 5/16"
Length: 1-1/2"Thread Size: 10-24
Package Quantity: 100Rockwell Hardness: B69 to B100
Hole Size: 7/32Head Dia.: 0.359"
Tensile Strength (PSI): 60,000Head Type: Round
Material: Low carbon steelFinish: zinc plated
System of Measurement: InchDrive Type: Slotted
Country of Origin (subject to change): Multiple

Description

Stove Bolt, Head Type Round, Low Carbon Steel, Length 1-1/2 In., Thread Length 1 In., Drive Type Slotted, Finish Zinc-Plated, Thread Size 10-24, Driver Size 5/16 In., Head Dia. 0.359 In., Head Height 0.137 In., Hole Size 7/32, Temp. Range (F) 0 - +375, Tensile Strength (PSI) 60,000, Rockwell Hardness B70-100, Meets/Exceeds ASME B18.6.3, Includes Matching Hex Nut, Package Quantity 100

Reviews