Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

1/4-20 x 2" Round Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G2241574| Mfr #: U24210.025.0200

$12.66 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 1"
Meets/Exceeds: ASME B18.6.3
Head Height: 0.175"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2241574 Mfr #: U24210.025.0200
Thread Length: 1"Meets/Exceeds: ASME B18.6.3
Head Height: 0.175"Item: Machine Screw
Temp. Range (F): 0 - +375Driver Size: 7/16"
Length: 2"Thread Size: 1/4-20
Package Quantity: 100Rockwell Hardness: B69 to B100
Hole Size: 9/32Head Dia.: 0.472"
Tensile Strength (PSI): 60,000Head Type: Round
Material: Low carbon steelFinish: zinc plated
System of Measurement: InchDrive Type: Slotted
Country of Origin (subject to change): Multiple

Description

Stove Bolt, Head Type Round, Low Carbon Steel, Length 2 In., Thread Length 1 In., Drive Type Slotted, Finish Zinc, Thread Size 1/4-20, Driver Size 7/16 In., Head Dia. 0.472 In., Head Height 0.175 In., Hole Size 9/32, Temp. Range (F) 0 - +375, Tensile Strength (PSI) 60,000, Rockwell Hardness B70-100, Meets/Exceeds ASME B18.6.3, Includes Matching Hex Nut, Package Quantity 100

Reviews