Zoro Select
1/4"-20 x 3 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK
Mfr # U24210.025.0300
Zoro # G1937616
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Round
- Drive Slotted
- Material Steel
- Finish Zinc Plated
Explore More Products
- ZORO SELECT #10-24 x 5/8 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK U24540.019.0062
- ZORO SELECT 3/8"-16 x 3-1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 10 PK U51300.037.0350
- ZORO SELECT 1/4"-20 x 1-3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 1500 PK 1428MPU
- ZORO SELECT #6-32 x 1 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK U24212.013.0100
- ZORO SELECT #8-32 x 3/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 10000 PK 0806MP1
- ZORO SELECT M8-1.25 x 35 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 25 PK M24660.080.0035
- ZORO SELECT #10-24 x 3/8 in Phillips Pan Machine Screw, Black Oxide Steel, 8000 PK 1006MPPB
- ZORO SELECT #8-32 x 1/2 in Torx Pan Machine Screw, Plain Steel, 5000 PK 0808MTP188
- ZORO SELECT #10-32 x 1/4 in Slotted Fillister Machine Screw, Zinc Plated Steel, 9000 PK 1104MSL
- MIDWEST FASTENER #6-48 x 1/4 in Torx Fillister Machine Screw, Black Oxide Steel, 12 PK 32971
- ZORO SELECT M6-1.00 x 10 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK M24660.060.0010
- Zoro Select Machine Screws