3/8-16 x 1-1/2" Round Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G1486116| Mfr #: U24210.037.0150

$19.81 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Low carbon steel
Head Type: Round
Rockwell Hardness: B69 to B100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1486116 Mfr #: U24210.037.0150
Material: Low carbon steelHead Type: Round
Rockwell Hardness: B69 to B100Package Quantity: 100
System of Measurement: InchHead Dia.: 0.708"
Hole Size: 13/32Thread Length: 1"
Driver Size: 7/16"Temp. Range (F): 0 - +375
Length: 1-1/2"Finish: zinc plated
Thread Size: 3/8-16Tensile Strength (PSI): 60,000
Head Height: 0.256"Meets/Exceeds: ASME B18.6.3
Drive Type: SlottedCountry of Origin (subject to change): Multiple

Description

Stove Bolt, Head Type Round, Low Carbon Steel, Length 1-1/2 In., Thread Length 1 In., Drive Type Slotted, Finish Zinc, Thread Size 3/8-16, Driver Size 7/16 In., Head Dia. 0.708 In., Head Height 0.256 In., Hole Size 13/32, Temp. Range (F) 0 - +375, Tensile Strength (PSI) 60,000, Rockwell Hardness B70-100, Meets/Exceeds ASME B18.6.3, Includes Matching Hex Nut, Package Quantity 100

Reviews