#6-32 x 3/4" Round Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G0666407| Mfr #: U24210.013.0075

$2.60 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 1"
Meets/Exceeds: ASME B18.6.3
Head Height: 0.103"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0666407 Mfr #: U24210.013.0075
Thread Length: 1"Meets/Exceeds: ASME B18.6.3
Head Height: 0.103"Item: Machine Screw
Temp. Range (F): 0 - +375Driver Size: 1/4"
Length: 3/4"Thread Size: 6-32
Package Quantity: 100Rockwell Hardness: B69 to B100
Hole Size: 5/32Head Dia.: 0.260"
Tensile Strength (PSI): 60,000Head Type: Round
Material: Low carbon steelFinish: zinc plated
System of Measurement: InchDrive Type: Slotted
Country of Origin (subject to change): Multiple

Description

Stove Bolt, Head Type Round, Low Carbon Steel, Length 3/4 In., Thread Length 1 In., Drive Type Slotted, Finish Zinc, Thread Size 6-32, Driver Size 1/4 In., Head Dia. 0.260 In., Head Height 0.103 In., Hole Size 5/32, Temp. Range (F) 0 - +375, Tensile Strength (PSI) 60,000, Rockwell Hardness B70-100, Meets/Exceeds ASME B18.6.3, Includes Matching Hex Nut, Package Quantity 100

Reviews