#8-32 x 1/2" Round Head Slotted Stove Bolt, 100 pk.

FABORY| Zoro #: G2070232| Mfr #: U24210.016.0050

$2.77 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 1/2"
Meets/Exceeds: ASME B18.6.3
Head Height: 0.120"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2070232 Mfr #: U24210.016.0050
Thread Length: 1/2"Meets/Exceeds: ASME B18.6.3
Head Height: 0.120"Item: Stove Bolt
Temp. Range (F): 0 - +375Driver Size: 1/4"
Length: 1/2"Thread Size: 8-32
Package Quantity: 100Rockwell Hardness: B70-100
Hole Size: 3/16Head Dia.: 0.309"
Tensile Strength (PSI): 60,000Head Type: Round
Material: Low carbon steelFinish: zinc plated
System of Measurement: InchDrive Type: Slotted
Country of Origin (subject to change): Multiple

Description

Stove Bolt, Head Type Round, Low Carbon Steel, Length 1/2 In., Thread Length 1/2 In., Drive Type Slotted, Finish Zinc-Plated, Thread Size 8-32, Driver Size 1/4 In., Head Dia. 0.309 In., Head Height 0.120 In., Hole Size 3/16, Temp. Range (F) 0 - +375, Tensile Strength (PSI) 60,000, Rockwell Hardness B70-100, Meets/Exceeds ASME B18.6.3, Includes Matching Hex Nut, Package Quantity 100

Reviews