Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

#6-32 x 2" Round Head Slotted Machine Screw, 100 pk.

FABORY| Zoro #: G1140693| Mfr #: U24210.013.0200

$4.73 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 1"
Meets/Exceeds: ASME B18.6.3
Head Height: 0.103"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1140693 Mfr #: U24210.013.0200
Thread Length: 1"Meets/Exceeds: ASME B18.6.3
Head Height: 0.103"Item: Machine Screw
Temp. Range (F): 0 - +375Driver Size: 1/4"
Length: 2"Thread Size: 6-32
Package Quantity: 100Rockwell Hardness: B69 to B100
Hole Size: 5/32Head Dia.: 0.260"
Tensile Strength (PSI): 60,000Head Type: Round
Material: Low carbon steelFinish: zinc plated
System of Measurement: InchDrive Type: Slotted
Country of Origin (subject to change): Multiple

Description

Stove Bolt, Head Type Round, Low Carbon Steel, Length 2 In., Thread Length 1 In., Drive Type Slotted, Finish Zinc, Thread Size 6-32, Driver Size 1/4 In., Head Dia. 0.260 In., Head Height 0.103 In., Hole Size 5/32, Temp. Range (F) 0 - +375, Tensile Strength (PSI) 60,000, Rockwell Hardness B70-100, Meets/Exceeds ASME B18.6.3, Includes Matching Hex Nut, Package Quantity 100

Reviews