Skip to Main Content
We are currently performing system maintenance. Please check out as a guest or visit our eBay store.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

M22-2.50 Class 10 Plain Finish Carbon Steel Structural Nuts, 50 pk.

  • Zoro #: G0207387
  • Mfr #: M04025.220.0001
$83.99 ($1.68/unit)
  • Nut Standards: EN14399-4
  • Fastener Finish: Plain
  • System of Measurement: Metric
See full product details
This item ships free.

Fabory #M04025.220.0001 Specifications

  • Zoro #: G0207387
  • Mfr #: M04025.220.0001
Nut Standards: EN14399-4 Fastener Finish: Plain
System of Measurement: Metric Nut Style: Structural Nut
Dia./Thread Size: M22-2.50 Material Grade: Class 10
Item: Structural Nut Basic Material: Steel
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Structural Nut, Nut Style Structural Nut, System of Measurement Metric, Steel, Material Grade Class 10, Fastener Finish Plain, Dia./Thread Size M22-2.50, Nut Standards EN14399-4, Package Quantity 50

Reviews of Fabory #M04025.220.0001