Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

M22-2.50 Class 10 Hot Dip Galvanized Finish Carbon Steel Structural Nuts, 50 pk.

  • Zoro #: G0206836
  • Mfr #: M04225.220.0001
$97.49 ($1.95/unit)
  • Material Grade: Class 10
  • Fastener Finish: Hot Dipped Galvanized
  • Nut Standards: EN14399-4
See full product details
This item ships free.

Fabory #M04225.220.0001 Specifications

  • Zoro #: G0206836
  • Mfr #: M04225.220.0001
Material Grade: Class 10 Fastener Finish: Hot Dipped Galvanized
Nut Standards: EN14399-4 Nut Style: Structural Nut
Item: Structural Nut Dia./Thread Size: M22-2.50
System of Measurement: Metric Basic Material: Steel
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Structural Nut, Nut Style Structural Nut, System of Measurement Metric, Steel, Material Grade Class 10, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size M22-2.50, Nut Standards EN14399-4, Package Quantity 50

Reviews of Fabory #M04225.220.0001