Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M27-3.00 Class 10 Plain Finish Carbon Steel Structural Nuts, 50 pk.
  • Zoro #: G0207369
  • Mfr #: M04025.270.0001
$62.08 ($1.24/unit)
  • Basic Material: Steel
  • Material Grade: Class 10
  • Fastener Finish: Plain
See full product details
Orders over $75 ship free.

Fabory #M04025.270.0001 Specifications

  • Zoro #: G0207369
  • Mfr #: M04025.270.0001
Basic Material: Steel Material Grade: Class 10
Fastener Finish: Plain Nut Standards: EN14399-4
Item: Structural Nut Nut Style: Structural Nut
Dia./Thread Size: M27-3.00 System of Measurement: Metric
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Structural Nut, Nut Style Structural Nut, System of Measurement Metric, Steel, Material Grade Class 10, Fastener Finish Plain, Dia./Thread Size M27-3.00, Nut Standards EN14399-4, Package Quantity 50

Reviews of Fabory #M04025.270.0001