Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

M36-4.00 Class 10 Hot Dip Galvanized Finish Carbon Steel Structural Nuts, 25 pk.

  • Zoro #: G0206790
  • Mfr #: M04225.360.0001
$278.99 ($11.16/unit)
  • Item: Structural Nut
  • Fastener Finish: Hot Dipped Galvanized
  • Nut Style: Structural Nut
See full product details
This item ships free.

Fabory #M04225.360.0001 Specifications

  • Zoro #: G0206790
  • Mfr #: M04225.360.0001
Item: Structural Nut Fastener Finish: Hot Dipped Galvanized
Nut Style: Structural Nut System of Measurement: Metric
Dia./Thread Size: M36-4.00 Nut Standards: EN14399-4
Material Grade: Class 10 Basic Material: Steel
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Structural Nut, Nut Style Structural Nut, System of Measurement Metric, Steel, Material Grade Class 10, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size M36-4.00, Nut Standards EN14399-4, Package Quantity 25

Reviews of Fabory #M04225.360.0001