Structural Bolt, 1 1/4-7, 3 L, PK5

FABORY| Zoro #: G2370943| Mfr #: U04211.125.0300

$34.04 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Type: UNC
Thread Length: 2"
Meets/Exceeds: ASTM F3125, ASTM 563
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2370943 Mfr #: U04211.125.0300
Thread Type: UNCThread Length: 2"
Meets/Exceeds: ASTM F3125, ASTM 563Type: Heavy Hex Head
Item: Structural Bolt with NutThread Size: 1-1/4"-7
Package Quantity: 5Grade: A325 Type 1, A563-DH
Overall Length: 3"Includes: Heavy Nut
Head Dia.: 2"Material: steel
Tensile Strength (PSI): 105,000Thread Direction: Right Hand
Head Height: 25/32"Finish: Hot Dipped Galvanized
Rockwell Hardness: C19 to C31Country of Origin (subject to change): Multiple

Description

Structural Bolt, Heavy Hex Head, Steel, Hot Dipped Galvanized Finish, Thread Size 1 1/4-7, Thread Type UNC, Overall Length 3 In, Thread Length 2 In, Right Hand Thread Direction, Head Dia 2 In, Head Height 25/32 In, Grade A325, Tensile Strength 105,000 PSI, Rockwell Hardness C19-C31, ASTM A325 Type 1, Includes Heavy Nut, Package 5

Reviews