Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Structural Bolt, 1 1/8-7, 3 L, PK5

  • Zoro #: G0500367
  • Mfr #: U04006.112.0300
$17.75 ($3.55/unit)
  • Fastener Thread Direction: Right Hand
  • Thread Type: UNC
  • System of Measurement: Inch
See full product details
Orders over $75 ship free.

Fabory #U04006.112.0300 Specifications

  • Zoro #: G0500367
  • Mfr #: U04006.112.0300
Fastener Thread Direction: Right Hand Thread Type: UNC
System of Measurement: Inch Fastener Industry Standards: ASTM 563, ASTM F3125
Dia./Thread Size: 1 1/8"-7 Fastener Length: 3 in
Rockwell Hardness: C19 to C31 Thread Size: 1-1/8"-7
Type: Heavy Hex Head Fastener Finish: Plain
Structural Bolt Type: Structural Bolt with Nut Fastener Thread Type: UNC (Coarse)
Overall Length: 3" Thread Direction: Right Hand
Thread Length: 2 in Finish: Plain
Head Height: 11/16 in Package Quantity: 5
Head Dia.: 1 13/16 in Includes: Heavy Nut
Basic Material: Steel Tensile Strength (PSI): 105,000 psi
Material: Steel Grade: A325 Type 1, A563-C
Material Grade: A325 Type 1, A563-C Item: Structural Bolt with Nut
Meets/Exceeds: ASTM F3125, ASTM 563 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Inch, Structural Bolt with Nut, Steel, Material Grade A325 Type 1, A563-C, Fastener Finish Plain, Dia./Thread Size 1 1/8 In.-7, Fastener Length 3 in, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM 563, ASTM F3125, Thread Length 2 in, Fastener Thread Direction Right Hand, Head Dia. 1 13/16 in, Head Height 11/16 in, Tensile Strength (PSI) 105,000 psi, Rockwell Hardness C19 to C31, Includes Heavy Nut, Package Quantity 5

Reviews of Fabory #U04006.112.0300