Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Structural Bolt, 1 1/8-7, 5 L, PK5

FABORY| Zoro #: G2452082| Mfr #: U04006.112.0500

$29.20 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Type: UNC
Thread Length: 2"
Meets/Exceeds: ASTM F3125, ASTM 563
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2452082 Mfr #: U04006.112.0500
Thread Type: UNCThread Length: 2"
Meets/Exceeds: ASTM F3125, ASTM 563Type: Heavy Hex Head
Item: Structural Bolt with NutThread Size: 1-1/8"-7
Package Quantity: 5Grade: A325 Type 1, A563-C
Overall Length: 5"Includes: Heavy Nut
Head Dia.: 1-13/16"Material: steel
Tensile Strength (PSI): 105,000Thread Direction: Right Hand
Head Height: 11/16"Finish: Plain
Rockwell Hardness: C19 to C31Country of Origin (subject to change): Multiple

Description

Structural Bolt, Heavy Hex Head, Steel, Plain Finish, Thread Size 1 1/8-7, Thread Type UNC, Overall Length 5 In, Thread Length 2 In, Right Hand Thread Direction, Head Dia 1 13/16 In, Head Height 11/16 In, Grade A325, Tensile Strength 105,000 PSI, Rockwell Hardness C19-C31, ASTM A325 Type 1, Includes Heavy Nut, Package 5

Reviews