KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Structural Bolt, 1 1/8-7, 6 L, PK5

FABORY| Zoro #: G1802893| Mfr #: U04006.112.0600

$32.40 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Heavy Nut
Thread Size: 1-1/8"-7
Overall Length: 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1802893 Mfr #: U04006.112.0600
Includes: Heavy NutThread Size: 1-1/8"-7
Overall Length: 6"Head Dia.: 1-13/16"
Finish: PlainHead Height: 11/16"
Grade: A325 Type 1, A563-CMeets/Exceeds: ASTM F3125, ASTM 563
Thread Type: UNCRockwell Hardness: C19 to C31
Type: Heavy Hex HeadItem: Structural Bolt with Nut
Package Quantity: 5Tensile Strength (PSI): 105,000
Material: steelThread Length: 2"
Thread Direction: Right HandCountry of Origin (subject to change): Multiple

Description

Structural Bolt, Heavy Hex Head, Steel, Plain Finish, Thread Size 1 1/8-7, Thread Type UNC, Overall Length 6 In, Thread Length 2 In, Right Hand Thread Direction, Head Dia 1 13/16 In, Head Height 11/16 In, Grade A325, Tensile Strength 105,000 PSI, Rockwell Hardness C19-C31, ASTM A325 Type 1, Includes Heavy Nut, Package 5

Reviews