Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Structural Bolt, 1 1/8-7, 7 L, PK5

  • Zoro #: G0446187
  • Mfr #: U04210.112.0700
$47.86 ($9.57/unit)
  • System of Measurement: Inch
  • Structural Bolt Type: Structural Bolt
  • Basic Material: Steel
See full product details
Orders over $75 ship free.

Fabory #U04210.112.0700 Specifications

  • Zoro #: G0446187
  • Mfr #: U04210.112.0700
System of Measurement: Inch Structural Bolt Type: Structural Bolt
Basic Material: Steel Material Grade: A325 Type 1
Fastener Finish: Hot Dipped Galvanized Dia./Thread Size: 1 1/8"-7
Fastener Length: 7 in Fastener Thread Type: UNC (Coarse)
Fastener Industry Standards: ASTM F3125 Head Height: 11/16 in
Thread Size: 1-1/8"-7 Fastener Thread Direction: Right Hand
Head Dia.: 1 13/16 in Thread Direction: Right Hand
Package Quantity: 5 Thread Length: 2 in
Tensile Strength (PSI): 105,000 psi Grade: A325 Type 1
Overall Length: 7" Rockwell Hardness: C19 to C31
Item: Structural Bolt Finish: Hot Dipped Galvanized
Material: Steel Meets/Exceeds: ASTM F3125
Type: Heavy Hex Head Thread Type: UNC
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Inch, Structural Bolt, Steel, Material Grade A325 Type 1, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size 1 1/8 In.-7, Fastener Length 7 in, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM F3125, Thread Length 2 in, Fastener Thread Direction Right Hand, Head Dia. 1 13/16 in, Head Height 11/16 in, Tensile Strength (PSI) 105,000 psi, Rockwell Hardness C19 to C31, Package Quantity 5

Reviews of Fabory #U04210.112.0700