BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Structural Bolt, 1 1/8-7x3 1/2L, Pk5

FABORY| Zoro #: G1664065| Mfr #: U04210.112.0350

$13.98 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Type: UNC
Thread Length: 2"
Meets/Exceeds: ASTM F3125
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1664065 Mfr #: U04210.112.0350
Thread Type: UNCThread Length: 2"
Meets/Exceeds: ASTM F3125Type: Heavy Hex Head
Item: Structural BoltThread Size: 1-1/8-7
Package Quantity: 5Grade: A325 Type 1
Overall Length: 3-1/2"Head Dia.: 1-13/16"
Material: steelTensile Strength (PSI): 105,000
Thread Direction: Right HandHead Height: 11/16"
Finish: Hot Dipped GalvanizedRockwell Hardness: C19 to C31
Country of Origin (subject to change): Multiple

Description

Structural Bolt, Heavy Hex Head, Steel, Hot Dipped Galvanized Finish, Thread Size 1 1/8-7, Thread Type UNC, Overall Length 3 1/2 In, Thread Length 2 In, Right Hand Thread Direction, Head Dia 1 13/16 In, Head Height 11/16 In, Grade A325, Tensile Strength 105,000 PSI, Rockwell Hardness C19-C31, ASTM A325 Type 1, Package 5

Reviews