Structural Bolt, 1 1/8-7x5 1/2L, Pk5

FABORY| Zoro #: G0746837| Mfr #: U04006.112.0550

$38.45 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Type: UNC
Thread Length: 2"
Meets/Exceeds: ASTM F3125, ASTM 563
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0746837 Mfr #: U04006.112.0550
Thread Type: UNCThread Length: 2"
Meets/Exceeds: ASTM F3125, ASTM 563Type: Heavy Hex Head
Item: Structural Bolt with NutThread Size: 1-1/8"-7
Package Quantity: 5Grade: A325 Type 1, A563-C
Overall Length: 5-1/2"Includes: Heavy Nut
Head Dia.: 1-13/16"Material: steel
Tensile Strength (PSI): 105,000Thread Direction: Right Hand
Head Height: 11/16"Finish: Plain
Rockwell Hardness: C19 to C31Country of Origin (subject to change): Multiple

Description

Structural Bolt, Heavy Hex Head, Steel, Plain Finish, Thread Size 1 1/8-7, Thread Type UNC, Overall Length 5 1/2 In, Thread Length 2 In, Right Hand Thread Direction, Head Dia 1 13/16 In, Head Height 11/16 In, Grade A325, Tensile Strength 105,000 PSI, Rockwell Hardness C19-C31, ASTM A325 Type 1, Includes Heavy Nut, Package 5

Reviews