Zoro Select
Grade A325, 1"-8 Structural Bolt, Plain Steel, 2 1/4 in L, 5 PK
Mfr # U04005.100.0225
Zoro # G1975522
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1"-8
- Fastener Length 2 1/4 in
- Head Width 1 5/8 in
- Drive External Hex
Explore More Products
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 3 3/4 in L, 10 PK U04006.062.0375
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 4 1/2 in L, 10 PK U04210.075.0450
- ZORO SELECT Grade A325, 1-1/4"-7 Structural Bolt, Hot Dipped Galvanized Steel, 8 in L, 5 PK U04211.125.0800
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Plain Steel, 4 1/2 in L, 5 PK U04005.100.0450
- ZORO SELECT Grade A325, 1/2"-13 Structural Bolt, Plain Steel, 4 in L, 25 PK U04006.050.0400
- ZORO SELECT Grade A325, 1-1/4"-7 Structural Bolt, Plain Steel, 4 1/2 in L, 5 PK U04006.125.0450
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Hot Dipped Galvanized Steel, 5 in L, 5 PK U04211.100.0500
- ZORO SELECT Grade A325, 1-1/4"-7 Structural Bolt, Plain Steel, 7 1/2 in L, 5 PK HCI31250750NUSA-005BX
- ZORO SELECT Grade A325, 1 1/8-7 x 6 in Structural Bolt, Plain Steel, 6 in L, 15 PK 11296A325-1
- ZORO SELECT Class 9.8, 0.80 mm Structural Bolt, Black Phosphate Steel, 20 mm L, 50 PK 10970PK
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Plain Steel, 4 1/2 in L, 5 PK U04005.112.0450
- Zoro Select Structural Bolts