Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Structural Bolt, 1-8, 2 3/4 L, PK5

  • Zoro #: G0514981
  • Mfr #: U04211.100.0275

$19.21 ($3.84/unit)

  • Rockwell Hardness: C25 to C34
  • Material: Steel
  • Grade: A325 Type 1, A563-DH
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fabory #U04211.100.0275 Specifications

  • Zoro #: G0514981
  • Mfr #: U04211.100.0275
Rockwell Hardness: C25 to C34 Material: Steel
Grade: A325 Type 1, A563-DH Includes: Heavy Nut
Meets/Exceeds: ASTM F3125, ASTM 563 Finish: Hot Dipped Galvanized
Fastener Length: 2-3/4" Thread Type: UNC
Package Quantity: 5 Thread Direction: Right Hand
Fastener Industry Standards: ASTM F3125, ASTM 563 Fastener Finish: Hot Dipped Galvanized
Thread Size: 1"-8 Head Dia.: 1-5/8"
Fastener Thread Direction: Right Hand Overall Length: 2-3/4"
Basic Material: Steel Structural Bolt Type: Structural Bolt with Nut
Tensile Strength (PSI): 105,000 Thread Length: 1-3/4"
Type: Heavy Hex Head Dia./Thread Size: 1"-8
Fastener Thread Type: UNC (Coarse) Item: Structural Bolt with Nut
System of Measurement: Inch Head Height: 39/64"
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Inch, Structural Bolt with Nut, Steel, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size 1 In.-8, Fastener Length 2-3/4 In., Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM F3125, ASTM 563, Thread Length 1-3/4 In., Fastener Thread Direction Right Hand, Head Dia. 1-5/8 In., Head Height 39/64 In., Tensile Strength (PSI) 105,000, Rockwell Hardness C25 to C34, Includes Heavy Nut, Package Quantity 5

Reviews of Fabory #U04211.100.0275