KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Structural Bolt, 1-8, 3 1/4 L, PK5

FABORY| Zoro #: G1353107| Mfr #: U04005.100.0325

$8.86 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Heavy Hex Head
Thread Size: 1"-8
Overall Length: 3-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1353107 Mfr #: U04005.100.0325
Type: Heavy Hex HeadThread Size: 1"-8
Overall Length: 3-1/4"Meets/Exceeds: ASTM F3125
Head Dia.: 1-5/8"Finish: Plain
Head Height: 39/64"Grade: A325 Type 1
Thread Type: UNCRockwell Hardness: C25 to C34
Item: Structural BoltPackage Quantity: 5
Tensile Strength (PSI): 105,000Material: steel
Thread Length: 1-3/4"Thread Direction: Right Hand
Country of Origin (subject to change): Multiple

Description

Structural Bolt, Heavy Hex Head, Steel, Plain Finish, Thread Size 1-8, Thread Type UNC, Overall Length 3 1/4 In, Thread Length 1 3/4 In, Right Hand Thread Direction, Head Dia 1 5/8 In, Head Height 39/64 In, Grade A325, Tensile Strength 120,000 PSI, Rockwell Hardness C25-C34, ASTM A325 Type 1, Package 5

Reviews