BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Structural Bolt, 1-8, 3 3/4 L, PK5

FABORY| Zoro #: G2114007| Mfr #: U04006.100.0375

$23.55 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Type: UNC
Thread Length: 1-3/4"
Meets/Exceeds: ASTM F3125, ASTM 563
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2114007 Mfr #: U04006.100.0375
Thread Type: UNCThread Length: 1-3/4"
Meets/Exceeds: ASTM F3125, ASTM 563Type: Heavy Hex Head
Item: Structural Bolt with NutThread Size: 1"-8
Package Quantity: 5Grade: A325 Type 1, A563-C
Overall Length: 3-3/4"Includes: Heavy Nut
Head Dia.: 1-5/8"Material: steel
Tensile Strength (PSI): 105,000Thread Direction: Right Hand
Head Height: 39/64"Finish: Plain
Rockwell Hardness: C25 to C34Country of Origin (subject to change): Multiple

Description

Structural Bolt, Heavy Hex Head, Steel, Plain Finish, Thread Size 1-8, Thread Type UNC, Overall Length 3 3/4 In, Thread Length 1 3/4 In, Right Hand Thread Direction, Head Dia 1 5/8 In, Head Height 39/64 In, Grade A325, Tensile Strength 120,000 PSI, Rockwell Hardness C25-C34, ASTM A325 Type 1, Includes Heavy Nut, Package 5

Reviews