Structural Bolt, 1-8, 6 1/2 L, PK5

FABORY| Zoro #: G0850656| Mfr #: U04005.100.0650

$25.05 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Type: UNC
Thread Length: 1-3/4"
Meets/Exceeds: ASTM F3125
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0850656 Mfr #: U04005.100.0650
Thread Type: UNCThread Length: 1-3/4"
Meets/Exceeds: ASTM F3125Type: Heavy Hex Head
Item: Structural BoltThread Size: 1"-8
Package Quantity: 5Grade: A325 Type 1
Overall Length: 6-1/2"Head Dia.: 1-5/8"
Material: steelTensile Strength (PSI): 105,000
Thread Direction: Right HandHead Height: 39/64"
Finish: PlainRockwell Hardness: C25 to C34
Country of Origin (subject to change): Multiple

Description

Structural Bolt, Heavy Hex Head, Steel, Plain Finish, Thread Size 1-8, Thread Type UNC, Overall Length 6 1/2 In, Thread Length 1 3/4 In, Right Hand Thread Direction, Head Dia 1 5/8 In, Head Height 39/64 In, Grade A325, Tensile Strength 120,000 PSI, Rockwell Hardness C25-C34, ASTM A325 Type 1, Package 5

Reviews