Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Structural Bolt, 1-8, 7 1/2 L, PK5
  • Zoro #: G0281863
  • Mfr #: U04005.100.0750
$21.06 ($4.21/unit)
  • Meets/Exceeds: ASTM F3125
  • Thread Size: 1"-8
  • Tensile Strength (PSI): 105,000
See full product details
Orders over $50 ship free.

Fabory #U04005.100.0750 Specifications

  • Zoro #: G0281863
  • Mfr #: U04005.100.0750
Meets/Exceeds: ASTM F3125 Thread Size: 1"-8
Tensile Strength (PSI): 105,000 Fastener Finish: Plain
Material: Steel Finish: Plain
Grade: A325 Type 1 Material Grade: A325 Type 1
Fastener Industry Standards: ASTM F3125 Fastener Length: 7-1/2"
System of Measurement: Inch Rockwell Hardness: C25 to C34
Thread Length: 1-3/4" Dia./Thread Size: 1"-8
Head Height: 39/64" Item: Structural Bolt
Fastener Thread Type: UNC (Coarse) Fastener Thread Direction: Right Hand
Package Quantity: 5 Thread Type: UNC
Type: Heavy Hex Head Thread Direction: Right Hand
Head Dia.: 1-5/8" Structural Bolt Type: Structural Bolt
Basic Material: Steel Overall Length: 7-1/2"
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Inch, Structural Bolt, Steel, Material Grade A325 Type 1, Fastener Finish Plain, Dia./Thread Size 1 In.-8, Fastener Length 7-1/2 In., Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM F3125, Thread Length 1-3/4 In., Fastener Thread Direction Right Hand, Head Dia. 1-5/8 In., Head Height 39/64 In., Tensile Strength (PSI) 105,000, Rockwell Hardness C25 to C34, Package Quantity 5

Reviews of Fabory #U04005.100.0750