Structural Bolt, 1/2-13x1 1/2L, PK25

FABORY| Zoro #: G1167643| Mfr #: U04210.050.0150

$12.39 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Type: UNC
Type: Heavy Hex Head
Thread Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1167643 Mfr #: U04210.050.0150
Thread Type: UNCType: Heavy Hex Head
Thread Direction: Right HandMaterial: steel
Overall Length: 1-1/2"Rockwell Hardness: C25 to C34
Package Quantity: 25Head Dia.: 7/8"
Thread Length: 1"Grade: A325 Type 1
Tensile Strength (PSI): 105,000Finish: Hot Dipped Galvanized
Thread Size: 1/2"-13Head Height: 5/16"
Meets/Exceeds: ASTM F3125Country of Origin (subject to change): Multiple

Description

Structural Bolt, Heavy Hex Head, Steel, Hot Dipped Galvanized Finish, Thread Size 1/2-13, Thread Type UNC, Overall Length 1 1/2 In, Thread Length 1 In, Right Hand Thread Direction, Head Dia 7/8 In, Head Height 5/16 In, Grade A325, Tensile Strength 120,000 PSI, Rockwell Hardness C25-C34, ASTM A325 Type 1, Package 25

Reviews