Structural Bolt, 1/2-13x1 1/4L, PK25

FABORY| Zoro #: G1644203| Mfr #: U04005.050.0125

$6.88 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Type: UNC
Thread Length: 1"
Meets/Exceeds: ASTM F3125
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1644203 Mfr #: U04005.050.0125
Thread Type: UNCThread Length: 1"
Meets/Exceeds: ASTM F3125Type: Heavy Hex Head
Item: Structural BoltThread Size: 1/2"-13
Package Quantity: 25Grade: A325 Type 1
Overall Length: 1-1/4"Head Dia.: 7/8"
Material: steelTensile Strength (PSI): 105,000
Thread Direction: Right HandHead Height: 5/16"
Finish: PlainRockwell Hardness: C25 to C34
Country of Origin (subject to change): Multiple

Description

Structural Bolt, Heavy Hex Head, Steel, Plain Finish, Thread Size 1/2-13, Thread Type UNC, Overall Length 1 1/4 In, Thread Length 1 In, Right Hand Thread Direction, Head Dia 7/8 In, Head Height 5/16 In, Grade A325, Tensile Strength 120,000 PSI, Rockwell Hardness C25-C34, ASTM A325 Type 1, Package 25

Reviews