Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Structural Bolt, 1/2-13x1 1/4L, PK25

  • Zoro #: G0591981
  • Mfr #: U04006.050.0125
$16.51 ($0.66/unit)
  • Item: Structural Bolt with Nut
  • Dia./Thread Size: 1/2"-13
  • Grade: A325 Type 1, A563-C
See full product details
Orders over $75 ship free.

Fabory #U04006.050.0125 Specifications

  • Zoro #: G0591981
  • Mfr #: U04006.050.0125
Item: Structural Bolt with Nut Dia./Thread Size: 1/2"-13
Grade: A325 Type 1, A563-C Fastener Finish: Plain
Structural Bolt Type: Structural Bolt with Nut Material: Steel
Finish: Plain Rockwell Hardness: C25 to C34
Basic Material: Steel Material Grade: A325 Type 1, A563-C
Head Height: 5/16 in Fastener Length: 1 1/4 in
System of Measurement: Inch Thread Length: 1 in
Type: Heavy Hex Head Includes: Heavy Nut
Thread Size: 1/2"-13 Overall Length: 1-1/4"
Fastener Thread Type: UNC (Coarse) Tensile Strength (PSI): 105,000 psi
Thread Type: UNC Package Quantity: 25
Thread Direction: Right Hand Fastener Thread Direction: Right Hand
Head Dia.: 7/8 in Meets/Exceeds: ASTM F3125, ASTM 563
Fastener Industry Standards: ASTM 563, ASTM F3125 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Inch, Structural Bolt with Nut, Steel, Material Grade A325 Type 1, A563-C, Fastener Finish Plain, Dia./Thread Size 1/2 In.-13, Fastener Length 1 1/4 in, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM 563, ASTM F3125, Thread Length 1 in, Fastener Thread Direction Right Hand, Head Dia. 7/8 in, Head Height 5/16 in, Tensile Strength (PSI) 105,000 psi, Rockwell Hardness C25 to C34, Includes Heavy Nut, Package Quantity 25

Reviews of Fabory #U04006.050.0125