Structural Bolt, 1/2-13x1 3/4L, PK25

FABORY| Zoro #: G0324755| Mfr #: U04006.050.0175

$11.51 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Type: UNC
Thread Length: 1"
Meets/Exceeds: ASTM F3125, ASTM 563
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0324755 Mfr #: U04006.050.0175
Thread Type: UNCThread Length: 1"
Meets/Exceeds: ASTM F3125, ASTM 563Type: Heavy Hex Head
Item: Structural Bolt with NutThread Size: 1/2"-13
Package Quantity: 25Grade: A325 Type 1, A563-C
Overall Length: 1-3/4"Includes: Heavy Nut
Head Dia.: 7/8"Material: steel
Tensile Strength (PSI): 105,000Thread Direction: Right Hand
Head Height: 5/16"Finish: Plain
Rockwell Hardness: C25 to C34Country of Origin (subject to change): Multiple

Description

Structural Bolt, Heavy Hex Head, Steel, Plain Finish, Thread Size 1/2-13, Thread Type UNC, Overall Length 1 3/4 In, Thread Length 1 In, Right Hand Thread Direction, Head Dia 7/8 In, Head Height 5/16 In, Grade A325, Tensile Strength 120,000 PSI, Rockwell Hardness C25-C34, ASTM A325 Type 1, Includes Heavy Nut, Package 25

Reviews