Zoro Select
Grade A325, 1/2"-13 Structural Bolt, Plain Steel, 2 1/4 in L, 25 PK
Mfr # U04006.050.0225
Zoro # G0353211
$48.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/2"-13
- Fastener Length 2 1/4 in
- Head Width 7/8 in
- Drive External Hex
Explore More Products
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Hot Dipped Galvanized Steel, 4 1/2 in L, 5 PK U04211.087.0450
- ZORO SELECT Grade A394, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 2 1/4 in L, 10 PK U08440.062.0225
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 6 1/2 in L, 10 PK U04005.075.0650
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Hot Dipped Galvanized Steel, 6 1/2 in L, 5 PK U04210.112.0650
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 3 3/4 in L, 10 PK U04211.062.0375
- ZORO SELECT Grade A325, 1/2"-13 Structural Bolt, Hot Dipped Galvanized Steel, 3 in L, 25 PK U04210.050.0300
- ZORO SELECT Grade A325, 1-1/4"-7 Structural Bolt, Plain Steel, 6 1/2 in L, 65 PK HCI31250650USA-065BX
- ZORO SELECT Class 10.9, M20-2.50 Structural Bolt, Hot Dipped Galvanized Steel, 160 mm L, 20 PK M04210.200.0160
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Plain Steel, 7 1/2 in L, 5 PK HCI31120750USA-005BX
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 4 in L, 10 PK U04211.062.0400
- ZORO SELECT Class 9.8, Structural Bolt, Zinc & Yellow Plated Steel, 16 mm L, 50 PK 10097PK
- Zoro Select Structural Bolts