Structural Bolt, 1/2-13x3 1/2L, PK25

FABORY| Zoro #: G2354737| Mfr #: U04006.050.0350

$15.95 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Type: UNC
Thread Length: 1"
Meets/Exceeds: ASTM F3125, ASTM 563
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2354737 Mfr #: U04006.050.0350
Thread Type: UNCThread Length: 1"
Meets/Exceeds: ASTM F3125, ASTM 563Type: Heavy Hex Head
Item: Structural Bolt with NutThread Size: 1/2"-13
Package Quantity: 25Grade: A325 Type 1, A563-C
Overall Length: 3-1/2"Includes: Heavy Nut
Head Dia.: 7/8"Material: steel
Tensile Strength (PSI): 105,000Thread Direction: Right Hand
Head Height: 5/16"Finish: Plain
Rockwell Hardness: C25 to C34Country of Origin (subject to change): Multiple

Description

Structural Bolt, Heavy Hex Head, Steel, Plain Finish, Thread Size 1/2-13, Thread Type UNC, Overall Length 3 1/2 In, Thread Length 1 In, Right Hand Thread Direction, Head Dia 7/8 In, Head Height 5/16 In, Grade A325, Tensile Strength 120,000 PSI, Rockwell Hardness C25-C34, ASTM A325 Type 1, Includes Heavy Nut, Package 25

Reviews