Zoro Select
Grade A325, 1/2"-13 Structural Bolt, Plain Steel, 4 in L, 25 PK
Mfr # U04006.050.0400
Zoro # G0539865
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/2"-13
- Fastener Length 4 in
- Head Width 7/8 in
- Drive External Hex
Explore More Products
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Hot Dipped Galvanized Steel, 6 in L, 5 PK U04210.087.0600
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Plain Steel, 3 3/4 in L, 5 PK U04005.087.0375
- ZORO SELECT Grade A325, 3/4-10 x 8 in Structural Bolt, Plain Steel, 8 in L, 35 PK 75128A325-1
- ZORO SELECT Grade A490, 1"-8 Structural Bolt, Plain Steel, 4 1/4 in L, 5 PK U04008.100.0425
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 3 3/4 in L, 10 PK U04211.062.0375
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Plain Steel, 2 in L, 5 PK U04006.100.0200
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Hot Dipped Galvanized Steel, 1 3/4 in L, 400 PK HCI30870175GUSA-400BX
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Plain Steel, 4 1/4 in L, 20 PK B04006.087.0425
- ZORO SELECT Tension Control Bolt, PK 95 WWG-BLT10542
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 1 1/4 in L, 10 PK U04211.062.0125
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Plain Steel, 3 1/4 in L, 5 PK U04006.087.0325
- Zoro Select Structural Bolts