BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Structural Bolt, 3/4-10, 2 In L, PK5

FABORY| Zoro #: G0264957| Mfr #: U04211.075.0200

$8.41 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Type: UNC
Thread Length: 1-3/8"
Meets/Exceeds: ASTM F3125, ASTM 563
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0264957 Mfr #: U04211.075.0200
Thread Type: UNCThread Length: 1-3/8"
Meets/Exceeds: ASTM F3125, ASTM 563Type: Heavy Hex Head
Item: Structural Bolt with NutThread Size: 3/4"-10
Package Quantity: 5Grade: A325 Type 1, A563-DH
Overall Length: 2"Includes: Heavy Nut
Head Dia.: 1-1/4"Material: steel
Tensile Strength (PSI): 105,000Thread Direction: Right Hand
Head Height: 15/32"Finish: Hot Dipped Galvanized
Rockwell Hardness: C25 to C34Country of Origin (subject to change): Multiple

Description

Structural Bolt, Heavy Hex Head, Steel, Hot Dipped Galvanized Finish, Thread Size 3/4-10, Thread Type UNC, Overall Length 2 In, Thread Length 1 3/8 In, Right Hand Thread Direction, Head Dia 1 1/4 In, Head Height 15/32 In, Grade A325, Tensile Strength 120,000 PSI, Rockwell Hardness C25-C34, ASTM A325 Type 1, Includes Heavy Nut, Package 5

Reviews