KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Structural Bolt, 3/4-10, 3 1/2 L, Pk5

FABORY| Zoro #: G1435411| Mfr #: U04006.075.0350

$9.19 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Heavy Nut
Thread Size: 3/4"-10
Overall Length: 3-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1435411 Mfr #: U04006.075.0350
Includes: Heavy NutThread Size: 3/4"-10
Overall Length: 3-1/2"Head Dia.: 1-1/4"
Finish: PlainHead Height: 15/32"
Grade: A325 Type 1, A563-CMeets/Exceeds: ASTM F3125, ASTM 563
Thread Type: UNCRockwell Hardness: C25 to C34
Type: Heavy Hex HeadItem: Structural Bolt with Nut
Package Quantity: 5Tensile Strength (PSI): 105,000
Material: steelThread Length: 1-3/8"
Thread Direction: Right HandCountry of Origin (subject to change): Multiple

Description

Structural Bolt, Heavy Hex Head, Steel, Plain Finish, Thread Size 3/4-10, Thread Type UNC, Overall Length 3 1/2 In, Thread Length 1 3/8 In, Right Hand Thread Direction, Head Dia 1 1/4 In, Head Height 15/32 In, Grade A325, Tensile Strength 120,000 PSI, Rockwell Hardness C25-C34, ASTM A325 Type 1, Includes Heavy Nut, Package 5

Reviews