Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Structural Bolt, 3/4-10, 3 L, Pk10
  • Zoro #: G0292625
  • Mfr #: U04005.075.0300
$14.43 ($1.44/unit)
  • Thread Type: UNC
  • Fastener Thread Direction: Right Hand
  • Item: Structural Bolt
See full product details
Orders over $50 ship free.

Fabory #U04005.075.0300 Specifications

  • Zoro #: G0292625
  • Mfr #: U04005.075.0300
Thread Type: UNC Fastener Thread Direction: Right Hand
Item: Structural Bolt System of Measurement: Inch
Overall Length: 3" Meets/Exceeds: ASTM F3125
Tensile Strength (PSI): 105,000 Fastener Industry Standards: ASTM F3125
Thread Length: 1-3/8" Dia./Thread Size: 3/4"-10
Head Dia.: 1-1/4" Thread Size: 3/4"-10
Structural Bolt Type: Structural Bolt Grade: A325 Type 1
Fastener Thread Type: UNC (Coarse) Basic Material: Steel
Type: Heavy Hex Head Package Quantity: 10
Material: Steel Finish: Plain
Fastener Length: 3" Head Height: 15/32"
Material Grade: A325 Type 1 Rockwell Hardness: C25 to C34
Thread Direction: Right Hand Fastener Finish: Plain
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Inch, Structural Bolt, Steel, Material Grade A325 Type 1, Fastener Finish Plain, Dia./Thread Size 3/4 In.-10, Fastener Length 3 In., Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM F3125, Thread Length 1-3/8 In., Fastener Thread Direction Right Hand, Head Dia. 1-1/4 In., Head Height 15/32 In., Tensile Strength (PSI) 105,000, Rockwell Hardness C25 to C34, Package Quantity 10

Reviews of Fabory #U04005.075.0300