Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Structural Bolt, 3/4-10, 4 1/2 L, Pk5
  • Zoro #: G0294147
  • Mfr #: U04211.075.0450
$12.99 ($2.60/unit)
  • Fastener Thread Direction: Right Hand
  • Type: Heavy Hex Head
  • Structural Bolt Type: Structural Bolt with Nut
See full product details
Orders over $50 ship free.

Fabory #U04211.075.0450 Specifications

  • Zoro #: G0294147
  • Mfr #: U04211.075.0450
Fastener Thread Direction: Right Hand Type: Heavy Hex Head
Structural Bolt Type: Structural Bolt with Nut System of Measurement: Inch
Meets/Exceeds: ASTM F3125, ASTM 563 Head Height: 15/32"
Item: Structural Bolt with Nut Dia./Thread Size: 3/4"-10
Fastener Finish: Hot Dipped Galvanized Fastener Industry Standards: ASTM F3125, ASTM 563
Overall Length: 4-1/2" Tensile Strength (PSI): 105,000
Grade: A325 Type 1, A563-DH Package Quantity: 5
Thread Direction: Right Hand Thread Size: 3/4"-10
Finish: Hot Dipped Galvanized Head Dia.: 1-1/4"
Thread Length: 1-3/8" Rockwell Hardness: C25 to C34
Includes: Heavy Nut Basic Material: Steel
Fastener Length: 4-1/2" Material: Steel
Fastener Thread Type: UNC (Coarse) Thread Type: UNC
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Inch, Structural Bolt with Nut, Steel, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size 3/4 In.-10, Fastener Length 4-1/2 In., Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM F3125, ASTM 563, Thread Length 1-3/8 In., Fastener Thread Direction Right Hand, Head Dia. 1-1/4 In., Head Height 15/32 In., Tensile Strength (PSI) 105,000, Rockwell Hardness C25 to C34, Includes Heavy Nut, Package Quantity 5

Reviews of Fabory #U04211.075.0450