Structural Bolt, 3/4-10, 5 L, Pk10

FABORY| Zoro #: G1745685| Mfr #: U04005.075.0500

$17.45 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Type: UNC
Thread Length: 1-3/8"
Meets/Exceeds: ASTM F3125
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1745685 Mfr #: U04005.075.0500
Thread Type: UNCThread Length: 1-3/8"
Meets/Exceeds: ASTM F3125Type: Heavy Hex Head
Item: Structural BoltThread Size: 3/4"-10
Package Quantity: 10Grade: A325 Type 1
Overall Length: 5"Head Dia.: 1-1/4"
Material: steelTensile Strength (PSI): 105,000
Thread Direction: Right HandHead Height: 15/32"
Finish: PlainRockwell Hardness: C25 to C34
Country of Origin (subject to change): Multiple

Description

Structural Bolt, Heavy Hex Head, Steel, Plain Finish, Thread Size 3/4-10, Thread Type UNC, Overall Length 5 In, Thread Length 1 3/8 In, Right Hand Thread Direction, Head Dia 1 1/4 In, Head Height 15/32 In, Grade A325, Tensile Strength 120,000 PSI, Rockwell Hardness C25-C34, ASTM A325 Type 1, Package 10

Reviews