Zoro Select
Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 6 1/2 in L, 5 PK
Mfr # U04006.075.0650
Zoro # G1960962
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/4"-10
- Head Width 1 1/4 in
- Drive External Hex
- Material Grade/Class Grade A325
Explore More Products
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 4 1/2 in L, 5 PK U04211.075.0450
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 1 1/2 in L, 10 PK U04005.075.0150
- ZORO SELECT Grade A325, 1/2"-13 Structural Bolt, Plain Steel, 1 3/4 in L, 25 PK U04005.050.0175
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 5 1/2 in L, 10 PK U04211.062.0550
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 1 3/4 in L, 10 PK U04210.062.0175
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 2 1/4 in L, 10 PK U08441.075.0225
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 1 1/2 in L, 45 PK B04006.075.0150
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 3 in L, 10 PK U08441.075.0300
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Plain Steel, 4 3/4 in L, 5 PK HCI31120475NUSA-005BX
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Hot Dipped Galvanized Steel, 4 3/4 in L, 5 PK U04211.087.0475
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 5 1/2 in L, 10 PK U04005.075.0550
- Zoro Select Structural Bolts