Structural Bolt, 3/4-10x2 3/4, Pk10

FABORY| Zoro #: G2256965| Mfr #: U04005.075.0275

$23.55 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Type: UNC
Type: Heavy Hex Head
Thread Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2256965 Mfr #: U04005.075.0275
Thread Type: UNCType: Heavy Hex Head
Thread Direction: Right HandMaterial: steel
Overall Length: 2-3/4"Rockwell Hardness: C25 to C34
Package Quantity: 10Head Dia.: 1-1/4"
Thread Length: 1-3/8"Grade: A325 Type 1
Tensile Strength (PSI): 105,000Finish: Plain
Thread Size: 3/4"-10Head Height: 15/32"
Meets/Exceeds: ASTM F3125Country of Origin (subject to change): Multiple

Description

Structural Bolt, Heavy Hex Head, Steel, Plain Finish, Thread Size 3/4-10, Thread Type UNC, Overall Length 2 3/4 In, Thread Length 1 3/8 In, Right Hand Thread Direction, Head Dia 1 1/4 In, Head Height 15/32 In, Grade A325, Tensile Strength 120,000 PSI, Rockwell Hardness C25-C34, ASTM A325 Type 1, Package 10

Reviews